LEGRIS

LEGRIS reel 75m PE-FDA tubing 1075Y12F01 polyethylene 12,0x9,0 black

  • ERIKS:12261306
Image 1
Save to list

€198.45/ pieceexcl. VAT

€240.12incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1075Y
Hose material
Polyethylene
Internal diameter
9 mm
Outer diameter
12 mm
Roller length
75 m
Colour
Black
Minimum bending radius
55 mm