LEGRIS

LEGRIS reel 150m PE-FDA tubing 1015Y08F04 polyethylene 8,0x5,75 blue

  • ERIKS:12261200
Image 1
Save to list

€242.26/ pieceexcl. VAT

€293.13incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1015Y
Hose material
Polyethylene
Internal diameter
5.75 mm
Outer diameter
8 mm
Roller length
150 m
Colour
Blue
Minimum bending radius
40 mm