




€58.71/ pieceexcl. VAT
€71.04incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7970 |
Fitting type | Quick exhaust valve |
Port thread type | Internal thread BSPP (G) |
Port Size | 1/4 in |
Temperature range | from -10 to 70 °C |
Operating pressure | from 0.7 to 10 bar |
Housing material | Brass, Nickel-plated |