

€47.60/ pieceexcl. VAT
€57.60incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7971 |
Fitting type | Quick exhaust valve |
Port thread type | Taper ( R ) |
Port Size | 1/8 in |
Temperature range | from -10 to 70 °C |
Housing material | Aluminium |
Material seal | polyurethane elastomere |