




€20.57/ pieceexcl. VAT
€24.89incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Push-to-Connect Fittings |
Manufacturer ID | 3826 08 00 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter Unequal | 8 x 10 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | No |
Weight | 14 g |
D1 | 8 mm |
D2 | 10 mm |
L | 33 mm |
L1 | 20 mm |
L2 | 14 mm |