




€17.15/ pieceexcl. VAT
€20.75incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Push-to-Connect Fittings |
Manufacturer ID | 3826 06 00 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter Unequal | 6 x 8 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | No |
Weight | 7 g |
D1 | 6 mm |
D2 | 8 mm |
L | 30.4 mm |
L1 | 19.5 mm |
L2 | 13.5 mm |