




€29.47/ pieceexcl. VAT
€35.66incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Push-to-Connect Fittings |
Manufacturer ID | 3821 56 11 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter | 1/4 in |
Thread type | External thread (NPT) |
Thread Size | 1/8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | No |
Weight | 9 g |
C | NPT1/8 |
D | 1/4 |
F | 9.906 mm |
H | 1.02 in |
H | 25908 mm |