




€116.71/ pieceexcl. VAT
€141.22incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Push-to-Connect Fittings |
Manufacturer ID | 3804 60 00 |
Shape | T-shape |
Material | Stainless steel 316L |
Tube Outside Diameter | 3/8 in |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | No |
Weight | 59 g |
D | 3/8 |
G | 17 mm |
H | 38 mm |
L/2 | 29 mm |