




€10.49/ pieceexcl. VAT
€12.69incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Push-to-Connect Fittings |
Manufacturer ID | 3668 06 04 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter Unequal | 4 x 6 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | No |
Weight | 10 g |
D1 | 6 mm |
D2 | 4 mm |
G | 12 mm |
L | 36 mm |
L1 | 17 mm |
L2 | 21.5 mm |