




€6.71/ pieceexcl. VAT
€8.12incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Push-to-Connect Fittings |
Manufacturer ID | 3621 08 10 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Stem Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (compressed air) |
Suitable for foods | Yes |
Oscillation | No |
Weight | 9 g |
C | R1/8 |
D | 8 mm |
F | 10 mm |
F1 | 10 mm |
H | 24 mm |
H1 | 6.5 mm |
K | 11 mm |