




€14.00/ pieceexcl. VAT
€16.94incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Push-to-Connect Fittings |
Manufacturer ID | 3618 06 19 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | No |
Weight | 15 g |
C | M5x0.8 |
D | 6 mm |
F | 8 mm |
H | 15 mm |
H1 | 6 mm |
J | 10 mm |
L1 | 5 mm |
L2 | 22.5 mm |