




€39.68/ pieceexcl. VAT
€48.01incl. VAT
Sold per: 120Min. order: 120
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Push-to-Connect Fitting |
Manufacturer ID | 3616 62 00 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 1/2 in |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 88 g |
D | 1/2 |
F1 | 24 mm |
F2 | 24 mm |
K | 4.089 mm |
L1 | 22.5 mm |
L2 | 29 mm |
T | 26.49 mm |