




€38.99/ pieceexcl. VAT
€47.18incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Push-to-Connect Fitting |
Manufacturer ID | 3616 14 00 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 14 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 79 g |
D | 14 mm |
F1 | 27 mm |
F2 | 27 mm |
K | 29.5 mm |
L1 | 25.5 mm |
L2 | 29.5 mm |
T | 25 mm |