




€8.85/ pieceexcl. VAT
€10.71incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Push-to-Connect Fitting |
Manufacturer ID | 3609 04 11 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 5/32 in |
Thread type | External thread (NPT) |
Thread Size | 1/8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | Yes |
Weight | 14 g |
C | NPT1/8 |
D | 5/32 |
F | 11 mm |
G | 10 mm |
H | 15 mm |
K | 12 mm |
L | 18 mm |