




€19.19/ pieceexcl. VAT
€23.22incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Push-to-Connect Fitting |
Manufacturer ID | 3601 14 21 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 14 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/2 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 45 g |
C | G1/2 |
D | 14 mm |
E | 7 mm |
F1 | 24 mm |
F2 | 11 mm |
H | 26.5 mm |