




€11.92/ pieceexcl. VAT
€14.42incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Push-to-Connect Fitting |
Manufacturer ID | 3601 10 17 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPP (G) |
Thread Size | 3/8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 28 g |
C | G3/8 |
D | 10 mm |
E | 5.5 mm |
F1 | 20 mm |
F2 | 8 mm |
H | 22.5 mm |