LEGRIS

LEGRIS Push-in silencer, sinterbronze Ø6mm, 0671 06 00

  • ERIKS:23216003
  • Manufacturer:0820099148502
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€12.14/ pieceexcl. VAT

€14.69incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0671
Housing material
Sinterbronze
Port Size
6 mm
Operating temperature
from -20 to 150 °C
Maximum operating pressure in bar
12 bar
D
6 mm
L
50 mm
L1
33.5 mm