LEGRIS

LEGRIS Push-in silencer, sinterbronze Ø4mm, 0671 04 00

  • ERIKS:23216002
  • Manufacturer:0820099148472
Image 1
Image 2
Image 1
Image 2
Save to list

€9.70/ pieceexcl. VAT

€11.74incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0671
Housing material
Sinterbronze
Port Size
4 mm
Operating temperature
from -20 to 150 °C
Maximum operating pressure in bar
12 bar
D
4 mm
L
43.5 mm
L1
28.5 mm