LEGRIS

LEGRIS Push-in silencer, sinterbronze Ø12mm, 0671 12 00

  • ERIKS:23216005
  • Manufacturer:0820099148656
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€18.38/ pieceexcl. VAT

€22.24incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0671
Housing material
Sinterbronze
Port Size
12 mm
Operating temperature
from -20 to 150 °C
Maximum operating pressure in bar
12 bar
D
12 mm
L
68 mm
L1
45 mm