LEGRIS

LEGRIS Push-in silencer, sinterbronze Ø10mm, 0671 10 00

  • ERIKS:23214850
  • Manufacturer:0820099148625
Image 1
Image 2
Image 1
Image 2
Save to list

€16.83/ pieceexcl. VAT

€20.36incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0671
Housing material
Sinterbronze
Port Size
10 mm
Operating temperature
from -20 to 150 °C
Maximum operating pressure in bar
12 bar
D
10 mm
L
67 mm
L1
45.5 mm