




€43.42/ pieceexcl. VAT
€52.54incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Push-In Reducer |
Manufacturer ID | 3866 06 08 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter Unequal | 6 x 8 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 15 g |
D1 | 6 mm |
D2 | 8 mm |
G | 12 mm |
L | 42 mm |
L1 | 24 mm |
L2 | 23 mm |
L3 | 19 mm |
L/2 | 21 mm |