




€34.72/ pieceexcl. VAT
€42.01incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Push-In Reducer |
Manufacturer ID | 3866 04 08 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter Unequal | 4 x 8 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 11 g |
D1 | 4 mm |
D2 | 8 mm |
G | 10 mm |
L | 34 mm |
L1 | 17 mm |
L2 | 20 mm |
L3 | 14 mm |
L/2 | 17 mm |