




€33.53/ pieceexcl. VAT
€40.57incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Push-In Reducer |
Manufacturer ID | 3866 04 06 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter Unequal | 4 x 6 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Seal material | FKM |
Suitable for foods | Yes |
Oscillation | No |
Weight | 9 g |
D1 | 4 mm |
D2 | 6 mm |
G | 10 mm |
L | 35 mm |
L1 | 19 mm |
L2 | 19 mm |
L3 | 16 mm |
L/2 | 17.5 mm |