




€13.38/ pieceexcl. VAT
€16.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Push-in fitting |
Manufacturer ID | 6307 08 00WP2 |
Shape | X-shape |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Seal material | EPDM |
Grab ring material | Stainless steel |
Material of threaded seal | EPDM |
Suitable for foods | Yes |
Weight | 20 g |
D | 8 mm |
G | 13.5 mm |
H | 45 mm |
N | 22.5 mm |
T | 4.2 mm |