




€13.01/ pieceexcl. VAT
€15.74incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Push-in fitting |
Manufacturer ID | 6307 06 00WP2 |
Shape | X-shape |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Seal material | EPDM |
Grab ring material | Stainless steel |
Material of threaded seal | EPDM |
Suitable for foods | Yes |
Weight | 5 g |
D | 6 mm |
G | 11 mm |
H | 36 mm |
N | 20 mm |
T | 4.2 mm |