




€7.92/ pieceexcl. VAT
€9.58incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Push-in fitting |
Manufacturer ID | 6306 10 12WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter Unequal | 10 x 12 mm |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Seal material | EPDM |
Material of threaded seal | EPDM |
Suitable for foods | Yes |
Weight | 13 g |
D | 10 mm |
D1 | 12 mm |
G | 19 mm |
G1 | 19 mm |
G2 | 19 mm |
L | 50 mm |