




€8.22/ pieceexcl. VAT
€9.95incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Push-in fitting |
Manufacturer ID | 6306 08 62WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Tube Outside Diameter | 1/2 in |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Seal material | EPDM |
Material of threaded seal | EPDM |
Suitable for foods | Yes |
Weight | 18 g |
D | 5/16 |
d1 | 1/2 in |
G | 22 mm |
G1 | 22 mm |
L | 55 mm |