




€9.27/ pieceexcl. VAT
€11.22incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Push-in fitting |
Manufacturer ID | 6304 12 00WP2 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Seal material | EPDM |
Grab ring material | Stainless steel |
Material of threaded seal | EPDM |
Suitable for foods | Yes |
Weight | 14 g |
D | 12 mm |
D1 | 12 mm |
G | 19 mm |
H | 40 mm |
L/2 | 31 mm |