




€7.16/ pieceexcl. VAT
€8.66incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Push-in fitting |
Manufacturer ID | 6302 08 60WP2 |
Shape | L-shaped |
Material | Polymer |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Seal material | EPDM |
Material of threaded seal | EPDM |
Suitable for foods | Yes |
Weight | 9 g |
D | 5/16 |
D1 | 8 mm |
d1 | 3/8 in |
G | 16 mm |
L | 34 mm |