




€36.31/ pieceexcl. VAT
€43.94incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0695 |
Manufacturer ID | 0695 10 13 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -20 to 60 °C |
C | R1/4 |
D | 10 mm |
F | 18 mm |
G | 24 mm |
L | 106.5 mm |