




€41.06/ pieceexcl. VAT
€49.68incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0694 |
Manufacturer ID | 0694 12 17 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPP (G) |
Thread Size | 3/8 |
Operating temperature | from -20 to 60 °C |
C | G3/8 |
D | 12 mm |
E | 7.5 mm |
F | 20 mm |
G | 29.5 mm |
L | 126 mm |