




€4.34/ pieceexcl. VAT
€5.25incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0181 |
Shape | Plug |
Diameter, hose connector | 3 mm |
Material | Brass, Nickel-plated |
Temperature range | from -20 to 100 °C |
Maximum operating pressure | 20 bar |
D | 3 mm |
D1 | 3.3 |
L | 11.5 mm |
L1 | 13.5 |