LEGRIS

LEGRIS Probe with Hosetail ISO B Profile DN=8 ØD=13mm 9094U06 13

  • ERIKS:23215249
  • Manufacturer:0820099469744
Image 1
Image 2
Image 1
Image 2
Save to list

€10.73/ pieceexcl. VAT

€12.98incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
9094U
Shape
Plug
Diameter, hose connector
13 mm
Temperature range
from -20 to 60 °C
Flow-through capacity
2,400 l/min
Maximum operating pressure
16 bar
D
13 mm
L
51 mm
L1
24
L2
25 mm
F
17 mm