LEGRIS

LEGRIS Probe with Hosetail ISO B Profile DN=8 ØD=10mm 9094U06 10

  • ERIKS:23217621
  • Manufacturer:0820099469690
Image 1
Image 2
Image 1
Image 2
Please purchase in multiples of 5
Save to list

€10.36/ pieceexcl. VAT

€12.54incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
9094U
Shape
Plug
Diameter, hose connector
10 mm
Temperature range
from -20 to 60 °C
Flow-through capacity
2,400 l/min
Maximum operating pressure
16 bar
D
10 mm
L
51 mm
L1
27
L2
25 mm
F
17 mm