LEGRIS

LEGRIS Probe with Hosetail Euro Profile DN=7.2 ØD=13mm 9094E07 13

  • ERIKS:23215321
  • Manufacturer:0820099469461
Image 1
Image 2
Image 1
Image 2
Please purchase in multiples of 5
Save to list

€6.32/ pieceexcl. VAT

€7.65incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
9094E
Shape
Plug
Diameter, hose connector
13 mm
Temperature range
from -20 to 60 °C
Flow-through capacity
2,000 l/min
Maximum operating pressure
16 bar
D
13 mm
L
48 mm
L1
20
L2
25 mm
F
17 mm