LEGRIS

LEGRIS Probe with Hosetail ARO Profile DN=5.5 ØD=6mm 9094A06 06

  • ERIKS:23217618
  • Manufacturer:0820099469300
Image 1
Image 2
Image 1
Image 2
Save to list

€5.45/ pieceexcl. VAT

€6.59incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 30/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
9094A
Shape
Plug
Diameter, hose connector
6 mm
Temperature range
from -20 to 60 °C
Flow-through capacity
1,250 l/min
Maximum operating pressure
16 bar
D
6 mm
L
48.5 mm
L1
22
L2
25 mm
F
14 mm