




€16.22/ pieceexcl. VAT
€19.63incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 2295 |
Shape | Plug |
Diameter, hose connector | 19 mm |
Material | Brass, Nickel-plated |
Temperature range | from -20 to 100 °C |
Maximum operating pressure | 20 bar |
D | 19 mm |
D1 | 21 |
L | 69 mm |
L1 | 41 |