




€10.63/ pieceexcl. VAT
€12.86incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 2295 |
Shape | Plug |
Diameter, hose connector | 19 mm |
Material | Brass, Nickel-plated |
Temperature range | from -20 to 100 °C |
Maximum operating pressure | 20 bar |
D | 19 mm |
D1 | 20.5 |
g | 24 |
L | 57 mm |
L1 | 33 |