




€15.03/ pieceexcl. VAT
€18.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0195 |
Shape | Plug |
Diameter, hose connector | 16 mm |
Material | Brass, Nickel-plated |
Temperature range | from -20 to 100 °C |
Maximum operating pressure | 20 bar |
D | 16 mm |
D1 | 18.5 |
L | 36.5 mm |
F | 21 mm |