




€10.66/ pieceexcl. VAT
€12.90incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0195 |
Shape | Plug |
Diameter, hose connector | 13 mm |
Material | Brass, Nickel-plated |
Temperature range | from -20 to 100 °C |
Maximum operating pressure | 20 bar |
D | 13 mm |
D1 | 15.2 |
L | 29.5 mm |
F | 17 mm |