




€27.70/ pieceexcl. VAT
€33.52incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0183 |
Shape | Plug (male) |
Thread connection | External thread BSPT (R) |
Size of threaded connection (inch) | 1/8 |
Material | Brass, Nickel-plated |
Temperature range | from -20 to 100 °C |
Maximum operating pressure | 20 bar |
Seal material | NBR |
F | 10 |
L | 13 mm |