LEGRIS

LEGRIS Probe LF3000 Outlet with Spiral Protection Spring DN=7.2 ØD=8mm 9080A06 08

  • ERIKS:23567439
  • Manufacturer:820099462769
Image 1
Image 2
Image 1
Image 2
Save to list

€27.36/ pieceexcl. VAT

€33.11incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
9080A
Shape
Plug
Diameter, hose connector
8 mm
Temperature range
from -20 to 60 °C
Flow-through capacity
1,250 l/min
Maximum operating pressure
16 bar
Seal material
NBR
D
8 mm
g
24
L
118 mm
L1
22