




€30.31/ pieceexcl. VAT
€36.68incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 9080E |
Shape | Plug |
Diameter, hose connector | 10 mm |
Temperature range | from -20 to 60 °C |
Flow-through capacity | 2,000 l/min |
Maximum operating pressure | 16 bar |
Seal material | NBR |
D | 10 mm |
g | 24 |
L | 114 mm |
L1 | 20 |