




€10.87/ pieceexcl. VAT
€13.15incl. VAT
Sold per: 5Min. order: 5
1 In stock - Estimated delivery date 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 9087U |
Shape | Plug (male) |
Thread connection | External thread BSPP (G) |
Size of threaded connection (inch) | 3/8 |
Material | Steel, nickel plated |
Temperature range | from -20 to 60 °C |
Flow-through capacity | 2,400 l/min |
Maximum operating pressure | 16 bar |
E | 9 mm |
F | 19 |
L | 39 mm |
L1 | 24 |