




€6.30/ pieceexcl. VAT
€7.62incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 9087E |
Shape | Plug (male) |
Thread connection | External thread BSPP (G) |
Size of threaded connection (inch) | 3/8 |
Material | Steel, nickel plated |
Temperature range | from -20 to 60 °C |
Flow-through capacity | 2,000 l/min |
Maximum operating pressure | 16 bar |
E | 9 mm |
F | 17 |
L | 34 mm |
L1 | 20 |