




€7.19/ pieceexcl. VAT
€8.70incl. VAT
49 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0187 |
Shape | Plug (male) |
Thread connection | External thread BSPP (G) |
Size of threaded connection (inch) | 1/4 |
Material | Steel, zinc plated |
Temperature range | from -20 to 100 °C |
Maximum operating pressure | 20 bar |
E | 9.5 mm |
F | 17 |
L | 5 mm |