




€12.83/ pieceexcl. VAT
€15.52incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 2296 |
Shape | Plug (male) |
Thread connection | Internal thread BSPP (G) |
Size of threaded connection (inch) | 3/4 |
Material | Brass, Nickel-plated |
Temperature range | from -20 to 100 °C |
Maximum operating pressure | 20 bar |
E | 11 mm |
g | 30 |
L | 38 mm |