




€73.10/ pieceexcl. VAT
€88.45incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7300 |
Fitting type | Pressure regulator |
Material | Technopolymer / Brass, Nickel-plated |
Tube Outside Diameter | 4 |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -10 to 70 °C |
Body material | Technopolymer / Brass, Nickel-plated |
Seal material | NBR |