LEGRIS

LEGRIS Polyurethane tube, 1100U14 04 95, 14x9.5mm, blue, 100 meter

  • ERIKS:23216168
  • Manufacturer:0820099186313
Image 1
Save to list

€866.99/ pieceexcl. VAT

€1,049.06incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
9.5 mm
Outer diameter
14 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Blue
Minimum bending radius
45 mm