LEGRIS

LEGRIS Polyurethane tube, 1100U12 01, 12x8mm, black, 100 meter

  • ERIKS:23216165
  • Manufacturer:0820099185781
Image 1
Save to list

€581.42/ pieceexcl. VAT

€703.52incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
8 mm
Outer diameter
12 mm
Temperature range
from -15 to 70 °C
Roller length
100 m
Colour
Black
Minimum bending radius
35 mm